Motion
30-9-473TFLW

BOB DALE GLOVES
30-9-473TFLW

Leather Palm Glove - Split Cowhide Leather, Thermal Lined, Blue, Gold
MI ITEM #12907032
MFR #30-9-473TFLW
List Price$12.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
30-9-473TFLW

Leather Palm Glove - Split Cowhide Leather, Thermal Lined, Blue, Gold
MI ITEM #12907032
MFR #30-9-473TFLW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$12.75/each for your price

Overview

Mfr description
30-9-473TFLW

Specifications

  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal
  • Color
    Blue, Gold

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought