Motion
53-9-1510-11

BOB DALE GLOVES
53-9-1510-11

Leather Palm Glove - L or Size 9, Deerskin Grain Leather
MI ITEM #12907076
MFR #53-9-1510-11
List Price$52.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
53-9-1510-11

Leather Palm Glove - L or Size 9, Deerskin Grain Leather
MI ITEM #12907076
MFR #53-9-1510-11

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$52.42/each for your price

Overview

Mfr description
53-9-1510-11

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Deerskin Grain Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought