Specifications
Dimensions
- Glove SizeL or Size 8.5
Details
- ColorBeige, Grey
- Leather GradeNo Grade Listed
- Leather Material TypeCowhide Grain Leather
- Lining MaterialUnlined
- Material TypeLeather Palm Mitts
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)