Motion
54-1-1220-13

BOB DALE GLOVES
54-1-1220-13

Leather Palm Mitt - XXL or Size 11, Cowhide Grain Leather, Unlined, Beige, Grey
Mi Item #12907093
MFR #54-1-1220-13
Price$51.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
54-1-1220-13

Leather Palm Mitt - XXL or Size 11, Cowhide Grain Leather, Unlined, Beige, Grey
Mi Item #12907093
MFR #54-1-1220-13

Mfr description
54-1-1220-13
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.59/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Color
    Beige, Grey
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Mitts
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)