Motion
54-1-1220-95

BOB DALE GLOVES
54-1-1220-95

Leather Palm Mitt - M or Size 7.5, Cowhide Grain Leather, Unlined, Beige, Grey
MI ITEM #12907096
MFR #54-1-1220-95
Price$51.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
54-1-1220-95

Leather Palm Mitt - M or Size 7.5, Cowhide Grain Leather, Unlined, Beige, Grey
MI ITEM #12907096
MFR #54-1-1220-95

Mfr description
54-1-1220-95
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.59/each

Specifications

Dimensions

  • Glove Size
    M or Size 7.5

Details

  • Color
    Beige, Grey
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Mitts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)