Motion
54-1-1221-12

BOB DALE GLOVES
54-1-1221-12

Leather Palm Glove - XL or Size 10, Leather
MI ITEM #12907100
MFR #54-1-1221-12
List Price$55.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
54-1-1221-12

Leather Palm Glove - XL or Size 10, Leather
MI ITEM #12907100
MFR #54-1-1221-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.45/each for your price

Overview

Mfr description
54-1-1221-12

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text