Motion
60-1-1283-S

BOB DALE GLOVES
60-1-1283-S

Leather Palm Glove - S or Size 7, Leather
MI ITEM #12907127
MFR #60-1-1283-S
List Price$45.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
60-1-1283-S

Leather Palm Glove - S or Size 7, Leather
MI ITEM #12907127
MFR #60-1-1283-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$45.25/each for your price

Overview

Mfr description
60-1-1283-S

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text