Overview
Mfr description
60-1-1290-L
Specifications
- Glove SizeL or Size 9
- Material TypeLeather Palm Gloves
- Leather Material TypeCowhide Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialCut Resistant
- ColorGrey
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data