Motion
60-1-1290-XL

BOB DALE GLOVES
60-1-1290-XL

Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, Cut Resistant, Grey
MI ITEM #12907134
MFR #60-1-1290-XL
Price$41.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
60-1-1290-XL

Leather Palm Glove - XL or Size 10, Cowhide Grain Leather, Cut Resistant, Grey
MI ITEM #12907134
MFR #60-1-1290-XL

Mfr description
60-1-1290-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.54/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Color
    Grey
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Lining Material
    Cut Resistant
  • Material Type
    Leather Palm Gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)