Motion
60-1-1634-S

BOB DALE GLOVES
60-1-1634-S

Leather Palm Glove - S or Size 7, Split Moosehide Leather
MI ITEM #12907136
MFR #60-1-1634-S
List Price$34.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
60-1-1634-S

Leather Palm Glove - S or Size 7, Split Moosehide Leather
MI ITEM #12907136
MFR #60-1-1634-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.95/each for your price

Overview

Mfr description
60-1-1634-S

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Split Moosehide Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text