Motion
60-9-1280-M

BOB DALE GLOVES
60-9-1280-M

Leather Palm Glove - M or Size 8, Cowhide Grain Leather
Mi Item #12907176
MFR #60-9-1280-M
Price$40.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
60-9-1280-M

Leather Palm Glove - M or Size 8, Cowhide Grain Leather
Mi Item #12907176
MFR #60-9-1280-M

Mfr description
60-9-1280-M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40.15/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)