Motion
63-1-491DPG-10

BOB DALE GLOVES
63-1-491DPG-10

Leather Palm Glove - M or Size 8, Split Cowhide Leather
MI ITEM #12907227
MFR #63-1-491DPG-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
63-1-491DPG-10

Leather Palm Glove - M or Size 8, Split Cowhide Leather
MI ITEM #12907227
MFR #63-1-491DPG-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Split Cowhide Leather
  • Material Type
    Leather Palm Gloves

Overview

Mfr description
63-1-491DPG-10

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought