Motion
63-1-49PFR-XL

BOB DALE GLOVES
63-1-49PFR-XL

Leather Palm Glove - XL or Size 10, Split Cowhide Leather
MI ITEM #12907236
MFR #63-1-49PFR-XL
Price$352.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
63-1-49PFR-XL

Leather Palm Glove - XL or Size 10, Split Cowhide Leather
MI ITEM #12907236
MFR #63-1-49PFR-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$352.16/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Split Cowhide Leather
  • Material Type
    Leather Palm Gloves

Overview

Mfr description
63-1-49PFR-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought