Overview
Mfr description
63-1-50P-X3L
- Canadian Made, Durability, Genuine Leather, Weld
Specifications
- Glove SizeXXXL or Size 12
- Material TypeLeather Palm Gloves
- Leather Material TypeSplit Cowhide Leather
- Leather GradeNo Grade Listed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data