Motion
63-1-71P-X3L

BOB DALE GLOVES
63-1-71P-X3L

Leather Palm Glove - XXXL or Size 12, Split Cowhide Leather
MI ITEM #12907299
MFR #63-1-71P-X3L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
63-1-71P-X3L

Leather Palm Glove - XXXL or Size 12, Split Cowhide Leather
MI ITEM #12907299
MFR #63-1-71P-X3L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63-1-71P-X3L

Specifications

  • Glove Size
    XXXL or Size 12
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Split Cowhide Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text