Motion
63-1-74RT12-10

BOB DALE GLOVES
63-1-74RT12-10

Leather Palm Glove - M or Size 8, Deerskin Grain Leather
Mi Item #12907304
MFR #63-1-74RT12-10
Price$89.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
63-1-74RT12-10

Leather Palm Glove - M or Size 8, Deerskin Grain Leather
Mi Item #12907304
MFR #63-1-74RT12-10

Mfr description
63-1-74RT12-10
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.13/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Deerskin Grain Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)