Motion
63-1-74RT14-12

BOB DALE GLOVES
63-1-74RT14-12

Leather Palm Glove - XL or Size 10, Leather
Mi Item #12907315
MFR #63-1-74RT14-12
Price$89.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
63-1-74RT14-12

Leather Palm Glove - XL or Size 10, Leather
Mi Item #12907315
MFR #63-1-74RT14-12

Mfr description
63-1-74RT14-12
  • Canadian Made, Premium Deerskin, Weld
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$89.13/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)