Specifications
Dimensions
- Glove SizeXL or Size 10
Details
- Leather GradeNo Grade Listed
- Leather Material TypeDeerskin Grain Leather
- Material TypeLeather Palm Gloves
Overview
Mfr description
63-1-82RT-12
- Adjustable wrist strap, Clute cut w/straight thumb & thumb strap