1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BOB DALE GLOVES
63-1-900-X3L
Leather Palm Glove - XXXL or Size 12, Leather
MI ITEM #
12907334
MFR #
63-1-900-X3L
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Leather Gloves
BOB DALE GLOVES 63-1-900-X3L
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BOB DALE GLOVES
63-1-900-X3L
Leather Palm Glove - XXXL or Size 12, Leather
MI ITEM #
12907334
MFR #
63-1-900-X3L
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Glove Size
XXXL or Size 12
Details
Leather Grade
No Grade Listed
Leather Material Type
Leather
Material Type
Leather Palm Gloves
Overview
Mfr description
63-1-900-X3L
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought