Motion
63-1-900-XL

BOB DALE GLOVES
63-1-900-XL

Leather Palm Glove - XL or Size 10, Leather
MI ITEM #12907335
MFR #63-1-900-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
63-1-900-XL

Leather Palm Glove - XL or Size 10, Leather
MI ITEM #12907335
MFR #63-1-900-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63-1-900-XL

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text