Motion
63-1-901-M

BOB DALE GLOVES
63-1-901-M

Leather Palm Glove - M or Size 8, Leather
MI ITEM #12907337
MFR #63-1-901-M
List Price$172.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
63-1-901-M

Leather Palm Glove - M or Size 8, Leather
MI ITEM #12907337
MFR #63-1-901-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$172.96/each for your price

Overview

Mfr description
63-1-901-M

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text