Specifications
Dimensions
- Glove SizeM or Size 8
Details
- Leather GradeNo Grade Listed
- Leather Material TypeCowhide Grain Leather
- Material TypeLeather Palm Gloves
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)