Motion
63-1-9223-XL

BOB DALE GLOVES
63-1-9223-XL

Leather Palm Glove - XL or Size 10, Cowhide Grain Leather
Mi Item #12907350
MFR #63-1-9223-XL
Price$333.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
63-1-9223-XL

Leather Palm Glove - XL or Size 10, Cowhide Grain Leather
Mi Item #12907350
MFR #63-1-9223-XL

Mfr description
63-1-9223-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.80/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)