Motion
63-1-949VT-8

BOB DALE GLOVES
63-1-949VT-8

Leather Palm Glove - XS or Size 6, Horsehide Grain Leather
MI ITEM #12907356
MFR #63-1-949VT-8
Price$55.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
63-1-949VT-8

Leather Palm Glove - XS or Size 6, Horsehide Grain Leather
MI ITEM #12907356
MFR #63-1-949VT-8

Mfr description
63-1-949VT-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.27/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Horsehide Grain Leather
  • Material Type
    Leather Palm Gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)