Motion
63-1-AGF
Leather Palm Glove - Cowhide Grain Leather, Unlined
MI ITEM #12907359
MFR #63-1-AGF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - Cowhide Grain Leather, Unlined
MI ITEM #12907359
MFR #63-1-AGF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
63-1-AGF

Specifications

  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text