Motion
63-9-1265FR-11

BOB DALE GLOVES
63-9-1265FR-11

Leather Palm Glove - L or Size 9, Cowhide Grain Leather
MI ITEM #12907368
MFR #63-9-1265FR-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
63-9-1265FR-11

Leather Palm Glove - L or Size 9, Cowhide Grain Leather
MI ITEM #12907368
MFR #63-9-1265FR-11

Mfr description
63-9-1265FR-11
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Cowhide Grain Leather
  • Material Type
    Leather Palm Gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)