Motion
64-1-1241-9

BOB DALE GLOVES
64-1-1241-9

Leather Palm Glove - S or Size 7, Goatskin Grain Leather
MI ITEM #12907388
MFR #64-1-1241-9
List Price$47.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
64-1-1241-9

Leather Palm Glove - S or Size 7, Goatskin Grain Leather
MI ITEM #12907388
MFR #64-1-1241-9

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.98/each for your price

Overview

Mfr description
64-1-1241-9

Specifications

  • Glove Size
    S or Size 7
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Goatskin Grain Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text