Motion
64-1-1264-6

BOB DALE GLOVES
64-1-1264-6

Leather Palm Glove - XXXS or Size 4, Leather
MI ITEM #12907390
MFR #64-1-1264-6
List Price$47.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
64-1-1264-6

Leather Palm Glove - XXXS or Size 4, Leather
MI ITEM #12907390
MFR #64-1-1264-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.93/each for your price

Overview

Mfr description
64-1-1264-6
  • Welted thumb

Specifications

  • Glove Size
    XXXS or Size 4
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text