Overview
Mfr description
64-1-1264-8
- Canadian Made, Genuine Leather, Weld
Specifications
- Glove SizeXS or Size 6
- Material TypeLeather Palm Gloves
- Leather Material TypeCowhide Grain Leather
- Leather GradeNo Grade Listed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data