Overview
Mfr description
64-1-50P-M
- Inside pocket, Underarm gussets, Back ties, Welted seams
Specifications
- Glove SizeM or Size 8
- Material TypeLeather Palm Gloves
- Leather Material TypeLeather
- Leather GradeNo Grade Listed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data