Overview
Mfr description
64-1-682-L
- Back pocket, Midsection flap, Bucket/hammer holder, (2) rod pouch clips
Specifications
- Glove SizeL or Size 9
- Material TypeLeather Palm Gloves
- Leather Material TypeSplit Cowhide Leather
- Leather GradeNo Grade Listed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data