Motion
64-9-1268-10

BOB DALE GLOVES
64-9-1268-10

Leather Palm Glove - M or Size 8, Leather
MI ITEM #12907446
MFR #64-9-1268-10
List Price$59.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
64-9-1268-10

Leather Palm Glove - M or Size 8, Leather
MI ITEM #12907446
MFR #64-9-1268-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$59.54/each for your price

Overview

Mfr description
64-9-1268-10

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text