Motion
64-9-AG-7-12

BOB DALE GLOVES
64-9-AG-7-12

Leather Palm Glove - XL or Size 10, Split Cowhide Leather
MI ITEM #12907453
MFR #64-9-AG-7-12
Price$66.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
64-9-AG-7-12

Leather Palm Glove - XL or Size 10, Split Cowhide Leather
MI ITEM #12907453
MFR #64-9-AG-7-12

Mfr description
64-9-AG-7-12
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.54/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Split Cowhide Leather
  • Material Type
    Leather Palm Gloves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)