Overview
Mfr description
80-9-041101-X2L
Specifications
- Glove SizeXXL or Size 11
- Material TypeLeather Palm Gloves - Canvas Back
- Leather Material TypeDeerskin Grain Leather
- Leather GradeNo Grade Listed
- Lining MaterialThermal
- ColorBlack, Yellow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data