Motion
88-1-804-L

BOB DALE GLOVES
88-1-804-L

88-1-804-L
MI ITEM #12907511
MFR #88-1-804-L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
88-1-804-L

88-1-804-L
MI ITEM #12907511
MFR #88-1-804-L

Mfr description
88-1-804-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Coating Material
    Nitrile
  • Material Type
    Knit Gloves - Coated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)