Motion
88-1-804-XL

BOB DALE GLOVES
88-1-804-XL

88-1-804-XL
MI ITEM #12907514
MFR #88-1-804-XL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
88-1-804-XL

88-1-804-XL
MI ITEM #12907514
MFR #88-1-804-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
88-1-804-XL

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Knit Gloves - Coated
  • Coating Material
    Nitrile

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought