Motion
99-1-9402-11

BOB DALE GLOVES
99-1-9402-11

99-1-9402-11
Mi Item #12907697
MFR #99-1-9402-11
Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9402-11

99-1-9402-11
Mi Item #12907697
MFR #99-1-9402-11

Mfr description
99-1-9402-11
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.00/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Coating Material
    Nitrile
  • Color
    Blue
  • Lining Material
    Cotton
  • Material Type
    Knit Gloves - Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)