Specifications
Dimensions
- Glove SizeS or Size 7
Details
- Coating MaterialPolyurethane
- ColorGrey, Lime
- Lining MaterialHPPE - Polyurethane
- Material TypeKnit Gloves - Coated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)