Specifications
Dimensions
- Glove SizeXXL or Size 11
Details
- Coating MaterialNitrile
- Lining MaterialNylon
- Material TypeGeneral Purpose Gloves
- Product TypesHand Glove
- TypeGlove
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)