Motion
99-1-9625-7

BOB DALE GLOVES
99-1-9625-7

99-1-9625-7
Mi Item #12907724
MFR #99-1-9625-7
Price$44.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9625-7

99-1-9625-7
Mi Item #12907724
MFR #99-1-9625-7

Mfr description
99-1-9625-7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.32/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Coating Material
    Nitrile
  • Color
    Green, Grey
  • Lining Material
    HPPE - Polyurethane
  • Material Type
    Knit Gloves - Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)