Specifications
Dimensions
- Glove SizeL or Size 9
Details
- Coating MaterialNitrile
- ColorGreen, Grey
- Lining MaterialHPPE - Polyurethane
- Material TypeKnit Gloves - Coated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)