Motion
99-1-9675-8

BOB DALE GLOVES
99-1-9675-8

General Purpose Work Glove - Size M or Size 8
Mi Item #12907733
MFR #99-1-9675-8
Price$36.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9675-8

General Purpose Work Glove - Size M or Size 8
Mi Item #12907733
MFR #99-1-9675-8

Mfr description
99-1-9675-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$36.29/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Coating Material
    Nitrile
  • Material Type
    General Purpose Gloves
  • Product Types
    Hand Glove
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)