Overview
Mfr description
99-1-9677-12
Specifications
- Glove SizeXL or Size 10
- Material TypeKnit Gloves - Coated
- Lining MaterialAramid - Flame Resistant
- ColorBlack, Green
- Coating MaterialForm Nitrile;Neoprene- Flame Resistant
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data