Motion
99-1-9677-7

BOB DALE GLOVES
99-1-9677-7

99-1-9677-7
Mi Item #12907737
MFR #99-1-9677-7
Price$49.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9677-7

99-1-9677-7
Mi Item #12907737
MFR #99-1-9677-7

Mfr description
99-1-9677-7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.90/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Coating Material
    Form Nitrile;Neoprene- Flame Resistant
  • Color
    Black, Green
  • Lining Material
    Aramid - Flame Resistant
  • Material Type
    Knit Gloves - Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)