Specifications
Dimensions
- Glove SizeM or Size 8
Details
- Coating MaterialForm Nitrile;Neoprene- Flame Resistant
- ColorBlack, Green
- Lining MaterialAramid - Flame Resistant
- Material TypeKnit Gloves - Coated
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)