Motion
99-1-9757-8

BOB DALE GLOVES
99-1-9757-8

99-1-9757-8
Mi Item #12907772
MFR #99-1-9757-8
Price$25.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9757-8

99-1-9757-8
Mi Item #12907772
MFR #99-1-9757-8

Mfr description
99-1-9757-8
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.18/each

Specifications

Dimensions

  • Glove Size
    M or Size 8

Details

  • Coating Material
    Polyurethane
  • Lining Material
    Dyneema®
  • Material Type
    Knit Gloves - Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)