Motion
99-1-9779-9

BOB DALE GLOVES
99-1-9779-9

Polyurethane Coated Knit Glove - L or Size 9 Size, Polyurethane Coated
Mi Item #12907778
MFR #99-1-9779-9
Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-1-9779-9

Polyurethane Coated Knit Glove - L or Size 9 Size, Polyurethane Coated
Mi Item #12907778
MFR #99-1-9779-9

Mfr description
99-1-9779-9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.23/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Coating Material
    Polyurethane
  • Lining Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Product Types
    Hand Glove
  • Type
    Glove
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)