Motion
99-9-9793-6

BOB DALE GLOVES
99-9-9793-6

99-9-9793-6
Mi Item #12907831
MFR #99-9-9793-6
Price$54.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
99-9-9793-6

99-9-9793-6
Mi Item #12907831
MFR #99-9-9793-6

Mfr description
99-9-9793-6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.89/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Coating Material
    Nitrile
  • Color
    Green, Grey
  • Lining Material
    Acrylic, HPPE - Polyurethane
  • Material Type
    Knit Gloves - Coated
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)