Motion
20-1-10015-S

BOB DALE GLOVES
20-1-10015-S

Leather Palm Glove with Spandex Back - S or Size 7, Synthetic Leather, Unlined, Black
MI ITEM #12907832
MFR #20-1-10015-S
Price$13.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10015-S

Leather Palm Glove with Spandex Back - S or Size 7, Synthetic Leather, Unlined, Black
MI ITEM #12907832
MFR #20-1-10015-S

Mfr description
20-1-10015-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.16/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Color
    Black
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Spandex Back

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)