Overview
Mfr description
20-1-10015-X2L
Specifications
- Glove SizeXXL or Size 11
- Material TypeLeather Palm Gloves - Spandex Back
- Leather Material TypeSynthetic Leather
- Leather GradeNo Grade Listed
- Lining MaterialUnlined
- ColorBlack
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data